Ribbon Wound Steel Strapping Dispenser

Order Code: ZT3079974S

£339.99 Inc VAT (20%)


Description

Strap Width mm: 13-19.
Strapping Material: Steel.
Type: Mobile dispenser.Mobile dispenser suitable for 13 - 19mm strapping. With top box for holding seals or tools.

Specifications for Ribbon Wound Steel Strapping Dispenser
  • Strap Width
    13-19mm
  • Strapping Material
    Steel
  • Product Type
    Strapping Dispenser
  • Type
    Mobile dispenser
  • Size
    13-19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome