Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Steel Strapping
Sealer, for 16mm Steel Strapping
By Avon
Order Code:
ZT1089699P
£34.99
each
Inc VAT (20%)
£349.90 minimum order value
Quantity
Price
Discount
1 - 9
£34.99
0%
10 +
£33.59
4%
10
Add to basket
Minimum order quantity: 10.
Get it by
Tue, 10th Dec
In Stock
GBP
349.90
https://www.zoro.co.uk/shop/office-supplies-and-packaging/steel-strapping/sealer-for-16mm-steel-strapping/p/ZT1089699P
Add to quotation
View all Steel Strapping
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Sealer, for 16mm Steel Strapping
Product Type
Sealer
Strap Width
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome