Sealing Tongs For Steel Strapping, Manual, For Strap Width 16mm

Order Code: ZT2709228S

£169.99 Inc VAT (20%)


Description

Sealing tongs for steel strapping, manual, for strap width 16 mm. Supplied = assembled. Product type = sealing tongs. Tensioning type = manual. Sealing = seals. For strap width = 16 mm. For strap type = steel. For strapping thickness = 0, 5 mm. Height = 340 mm. Width = 150 mm. Depth = 50 mm. Sealing tongs, 16 mm.

Specifications for Sealing Tongs For Steel Strapping, Manual, For Strap Width 16mm
  • Product Type
    Sealing Tongs
  • Supplied
    Assembled
  • Depth
    50mm
  • Width
    150mm
  • Height
    340mm
  • For Strap Width
    16mm
  • Tensioning Type
    Manual
  • For Strapping Thickness
    0, 5mm
  • For Strap Type
    Steel
  • Sealing
    Seals