Seals, For PET Strapping, Width 13mm, Pack Of 1000

Order Code: ZT2719826S

£169.99 Inc VAT (20%)


Description

Seals, for PET strapping, width 13 mm, pack of 1000. Supplied = assembled. For strap width = 13 mm. For strap type = PET. Shape = KU, half open. Finish = smooth on the outside, ribbed on the inside. Material = metal. Length = 30 mm. Material thickness = 0.7 mm. Product type = seals.

Specifications for Seals, For PET Strapping, Width 13mm, Pack Of 1000
  • Product Type
    Seals
  • Material
    Metal
  • Supplied
    Assembled
  • Pack Quantity
    1000
  • Length
    30mm
  • Shape
    KU, Half Open
  • For Strap Width
    13mm
  • For Strap Type
    PET

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome