Stainless Steel Strapping - L 30.5m x W 15.88 mm

Order Code: ZT4782609S

£329.99 Inc VAT (20%)


Description

Stainless steel strapping, length 30.5 m, tape width 15.88 mm. Supplied = assembled. Material = stainless steel. Strap width = 15.88 mm. Strap length = 30.50 m. Material thickness = 0.76 mm. Tensile strength = 733 kg. Winding = dispenser box. Application = mounting. Product type = strapping. For fastening hose clamps, pipes, signs, cables, etc. Supplied in dispenser box, ribbon coil.

Specifications for Stainless Steel Strapping - L 30.5m x W 15.88 mm
  • Product Type
    Strapping
  • Size
    30.5m x 15.88mm
  • Material
    Stainless Steel
  • Length
    30.5m
  • Winding
    Dispenser Box
  • Width
    15.88mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome