Steel Strapping Safety Shears, Heavy Duty for 32mm Wide Strap

Order Code: ZT3077928S

£419.99 Inc VAT (20%)


Description

Product Type: Shears.
Seal Width mm: 32.
Strap Material: Steel.
Strap/Seal Width mm: 32.
Type: Heavy duty shears.Cuts steel up to 1.2 x 32mm. Rubber pads either side of blade gently release strap ends after cutting. Low profile bottom jaw for easy insertion under strap.

See full description
Specifications for Steel Strapping Safety Shears, Heavy Duty for 32mm Wide Strap
  • Strap Material
    Steel
  • Strap/Seal Width
    32mm
  • Seal Width
    32mm
  • Product Type
    Shears
  • Size
    32mm
  • Thickness
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome