Steel Strapping Tensioner for Up to 19mm Strap

Order Code: ZT3077890S

£133.99 Inc VAT (20%)


Description

Application: For use with sealer/seals.
Product Type: Tensioners.
Strap Material: Steel.
Strap/Seal Width mm: 13 - 19.
Type: Tensioner.Tensions steel strapping up to 19mm. Use with sealer/seals to make the final closure on the strapping. Suitable only for tensioning across flat surfaces.

See full description
Specifications for Steel Strapping Tensioner for Up to 19mm Strap
  • Applications
    Use With Sealer/Seals
  • Strap Material
    Steel
  • Strap/Seal Width
    13 - 19mm
  • Application
    For use with sealer/seals

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome