Strap Dispenser For PP - PET And Composite Strapping

Order Code: ZT2746165S

£539.99 Inc VAT (20%)


Description

Strap dispenser for PP, PET and composite strapping, for strap width 12.7 - 25 mm, mobile, with storage compartment and calliper brake. Supplied = assembled. Product type = dispensers for strapping. For strap type = PP, PET, composite. Model = mobile, with storage compartment. Fittings = with calliper brake. Colour = red, blue. For strap width = 12, 7 - 25 mm. For core diameter = 200/280/406 mm. For roll width = 150 mm. Length = 620 mm. Width = 390 mm. Height = 980 mm. Material = sheet steel, painted. Weight = 11 kg. Mobile strap dispenser with storage compartment and calliper brake. For different core .

See full description
Specifications for Strap Dispenser For PP - PET And Composite Strapping
  • Material
    Sheet Steel, Painted
  • Product Type
    Dispensers for Strapping
  • Supplied
    Assembled
  • Colour
    Red, Blue
  • Width
    390mm
  • Height
    980mm
  • Length
    620mm
  • For Roll Width
    150mm
  • For Strap Width
    12, 7 - 25mm
  • Fittings
    With Calliper Brake
  • For Strap Type
    PP, PET, Composite
  • For Core Diameter
    200 / 280 / 406mm
  • Weight
    11kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome