Strap Dispenser For PP - PET And Heavy Duty PET Strapping

Order Code: ZT2719047S

£1,019.99 Inc VAT (20%)


Description

Strap dispenser for PP, PET and heavy duty PET strapping, for strap width 13 - 19 mm, mobile, with storage compartment and roller brake. Supplied = assembled. Product type = dispensers for strapping. For strap type = PP, PET, PET heavy duty. Model = mobile, with storage compartment. Fittings = with roller brake. Colour = zinc plated. For strap width = 13 - 19 mm. For core diameter = 406 mm. For roll width = 150 mm. Length = 700 mm. Width = 500 mm. Height = 1000 mm. Material = sheet steel, galvanised. Weight = 18.5 kg. Includes threading rod with holder. Strap dispenser with storage compartment for seals and tools, effective strap brake - powerful spring and rubber cover. Mobile and quiet due to wheels with rubber tyres. Includes threading rod with holder. The threading rod makes it easier to slide the strap underneath packages.

See full description
Specifications for Strap Dispenser For PP - PET And Heavy Duty PET Strapping
  • Product Type
    Dispensers for Strapping
  • Material
    Sheet Steel, Galvanised
  • Supplied
    Assembled
  • Colour
    Zinc Plated
  • Length
    700mm
  • Width
    500mm
  • Height
    1000mm
  • For Core Diameter
    406mm
  • For Strap Width
    13 - 19mm
  • Fittings
    With Roller Brake
  • For Strap Type
    PP, PET, PET Heavy Duty
  • For Roll Width
    150mm
  • Weight
    18.5kg