Strap Dispenser For PP Strapping, For Plastic Spools, Strap Width 12mm, Portable

Order Code: ZT2706817S

£249.99 Inc VAT (20%)


Description

Strap dispenser for PP strapping, for plastic spools, strap width 12 mm, portable. Supplied = assembled. Product type = dispensers for strapping. For strap type = PP. Model = portable. Fittings = without strap brake. Colour = black. For strap width = 12 mm. For core diameter = 55 mm. For roll width = 160 mm. Material = sheet steel, painted. Winding = plastic spool. Weight = 2.5 kg. Portable strap dispenser for plastic reels, with clamping spring for easy work.

See full description
Specifications for Strap Dispenser For PP Strapping, For Plastic Spools, Strap Width 12mm, Portable
  • Product Type
    Dispensers for Strapping
  • Material
    Sheet Steel, Painted
  • Supplied
    Assembled
  • Colour
    Black
  • For Strap Type
    PP
  • Winding
    Plastic Spool
  • Weight
    2.5kg
  • For Strap Width
    12mm
  • Fittings
    Without Strap Brake
  • For Core Diameter
    55mm
  • For Roll Width
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome