Strap Dispenser For PP Strapping, For Short Rolls, Strap Width 13 - 16mm, Portable

Order Code: ZT2707613S

£249.99 Inc VAT (20%)


Description

Strap dispenser for PP strapping, for short rolls, strap width 13 - 16 mm, portable. Supplied = assembled. Product type = dispensers for strapping. For strap type = PP. Model = portable. Fittings = without strap brake. Colour = blue, black. For strap width = 13 - 16 mm. For core diameter = 62 mm. Length = 260 mm. Width = 335 mm. Height = 500 mm. Material = sheet steel, painted. Winding = short roll. Weight = 2 kg. Portable strap dispenser for short rolls with core 62 mm, incl. clamping spring which makes it easier to dispense strapping.

See full description
Specifications for Strap Dispenser For PP Strapping, For Short Rolls, Strap Width 13 - 16mm, Portable
  • Material
    Sheet Steel, Painted
  • Product Type
    Dispensers for Strapping
  • Supplied
    Assembled
  • Colour
    Blue, Black
  • Width
    335mm
  • Length
    260mm
  • Height
    500mm
  • For Core Diameter
    62mm
  • Weight
    2kg
  • For Strap Width
    13 - 16mm
  • For Strap Type
    PP
  • Fittings
    Without Strap Brake
  • Winding
    Short Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome