Strap Dispenser For PP Strapping - For Strap Width 13mm

Order Code: ZT2679584S

£939.99 Inc VAT (20%)


Description

Strap dispenser for PP strapping, for strap width 13 mm, mobile, with storage compartment and calliper brake. Supplied = assembled. Product type = dispensers for strapping. For strap type = PP. Model = mobile, with storage compartment. Fittings = with calliper brake. Colour = blue, black. For strap width = 13 mm. For core diameter = 406 mm. Length = 700 mm. Width = 500 mm. Height = 1000 mm. Material = sheet steel, painted. Weight = 20 kg. Mobile strap dispenser for the highest expectations of quality and convenience. With large wheels, holder for threading rod and removable sheet steel storage compartment.

See full description
Specifications for Strap Dispenser For PP Strapping - For Strap Width 13mm
  • Product Type
    Dispensers for Strapping
  • Material
    Sheet Steel, Painted
  • Supplied
    Assembled
  • Colour
    Blue, Black
  • Width
    500mm
  • Height
    1000mm
  • Length
    700mm
  • Weight
    20kg
  • For Strap Type
    PP
  • For Core Diameter
    406mm
  • Fittings
    With Calliper Brake
  • For Strap Width
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome