Strap Dispenser For Reinforced PET Strapping - For Strap Width 13 - 19mm

Order Code: ZT2679627S

£229.99 Inc VAT (20%)


Description

Strap dispenser for reinforced PET strapping, for strap width 13 - 19 mm, portable, with storage compartment. Supplied = assembled. Product type = dispensers for strapping. For strap type = reinforced PET strapping. Model = portable, with storage compartment. Fittings = without strap brake. Colour = blue. For strap width = 13 - 19 mm. For core diameter = 76 mm. Material = sheet steel, painted, plastic. Weight = 3 kg. Portable strap dispenser with ergonomic tubular handle and removable plastic storage compartment.

See full description
Specifications for Strap Dispenser For Reinforced PET Strapping - For Strap Width 13 - 19mm
  • Product Type
    Dispensers for Strapping
  • Supplied
    Assembled
  • Colour
    Blue
  • Material
    Sheet Steel, Painted, Plastic
  • Fittings
    Without Strap Brake
  • Weight
    3kg
  • For Strap Type
    Reinforced PET Strapping
  • For Core Diameter
    76mm
  • For Strap Width
    13 - 19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome