Strap Dispenser For Steel Strapping - For Oscillating Coils

Order Code: ZT2708197S

£1,119.99 Inc VAT (20%)


Description

Strap dispenser for steel strapping, for oscillating coils, strap width 13 - 19 mm, mobile, with storage compartment and roller brake. Supplied = assembled. Product type = dispensers for strapping. For strap type = steel. Model = mobile, with storage compartment. Fittings = with roller brake. Colour = zinc plated. For strap width = 13 - 19 mm. For core diameter = 400 mm. For roll width = 70 mm. Length = 415 mm. Width = 710 mm. Height = 1010 mm. Material = sheet steel, galvanised. Winding = package strapping. Weight = 20 kg. Mobile dispenser for reels with roll width 70 mm and core 400 mm. With storage compartment for seals and tools and roller brake.

See full description
Specifications for Strap Dispenser For Steel Strapping - For Oscillating Coils
  • Product Type
    Dispensers for Strapping
  • Material
    Sheet Steel, Galvanised
  • Supplied
    Assembled
  • Colour
    Zinc Plated
  • Height
    1010mm
  • Length
    415mm
  • Width
    710mm
  • For Core Diameter
    400mm
  • For Roll Width
    70mm
  • Fittings
    With Roller Brake
  • For Strap Type
    Steel
  • Winding
    Package Strapping
  • For Strap Width
    13 - 19mm
  • Weight
    20kg