Strap Dispenser For Steel Strapping - For Strap Width 13 - 19mm

Order Code: ZT2679575S

£1,099.99 Inc VAT (20%)


Description

Strap dispenser for steel strapping, for strap width 13 - 19 mm, mobile, with storage compartment and roller brake. Supplied = assembled. Product type = dispensers for strapping. For strap type = steel. Model = mobile, with storage compartment. Fittings = with roller brake. Colour = blue, black. For strap width = 13 - 19 mm. For core diameter = 406 mm. Length = 700 mm. Width = 500 mm. Height = 1000 mm. Material = sheet steel, painted. Winding = package strapping. Weight = 20 kg. Mobile strap dispenser for the highest expectations of quality and convenience. With extra robust axle and removable sheet steel storage compartment.

See full description
Specifications for Strap Dispenser For Steel Strapping - For Strap Width 13 - 19mm
  • Material
    Sheet Steel, Painted
  • Product Type
    Dispensers for Strapping
  • Supplied
    Assembled
  • Colour
    Blue, Black
  • Height
    1000mm
  • Width
    500mm
  • Length
    700mm
  • Fittings
    With Roller Brake
  • For Strap Type
    Steel
  • Weight
    20kg
  • For Core Diameter
    406mm
  • Winding
    Package Strapping
  • For Strap Width
    13 - 19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome