Strap Spanner Length 220 mm Diameter 140 mm

Order Code: ZT4131520S

£119.99 Inc VAT (20%)
£123.993% off


Description

Strap spanner, length 220 mm, diameter 140 mm. Supplied = assembled. Diameter = 140 mm. Handle = metal handle. Product type = strap spanners. One-hand operation, infinitely adjustable. For spots that are hard to reach. Anti-slip, rubber coated cotton fabric strap. With metal handle. Chrome-vanadium, chrome plated. Ideally suited for removing filters, filter cartridges and plastic pipes.

Specifications for Strap Spanner Length 220 mm Diameter 140 mm
  • Product Type
    Strap Spanner
  • Diameter
    140mm
  • Length
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome