Strapping Machine for PP Strapping Semi-Automatic for Strap Width 6 - 15 mm

Order Code: ZT4130709S

£2,999.99 Inc VAT (20%)
£3,099.993% off


Description

Strapping machine for PP strapping, semi-automatic, for strap width 6 - 15 mm. Supplied = assembled. For strap width = 6 - 15 mm. For strap type = PP. Tensioning type = semi-automatic. Sealing = no seals. For strapping thickness = < 0, 66 mm. Tensioning force = 650 N. Voltage = 230 V. Length = 910 mm. Width = 580 mm. Height = 910 mm. Product type = strapping machines. Reset switch to rectify faults. Mechanical strap tensioning. Electronic strap length adjustment. Compact, mobile - requires little space. Can be adjusted for strapping widths from 6 - 15 mm. Technical details Sealing time: 2.5 s Dimensions: 770 - 910 x 580 x 910 mm Weight: 85 kg Strap tension: min. 15 kg - max. 45 kg Core Ø: 200 mm Connection: 230 V/50 Hz, single phase Sealing type: welded seal Suitable PET strapping available on request.

See full description
Specifications for Strapping Machine for PP Strapping Semi-Automatic for Strap Width 6 - 15 mm
  • Product Type
    Strapping Machine
  • Strap Width
    6 - 15mm
  • Core Diameter
    200mm
  • Length
    910mm
  • Width
    580mm
  • Voltage
    230V
  • Weight
    85kg