Strapping Set - Heavy Duty PET Strapping

Order Code: ZT2745422S

£10,299.99 Inc VAT (20%)


Description

Strapping set, heavy duty PET strapping, fully automatic tensioning tool, mobile strap dispenser, strap, threading rod, strap width 19 mm. Supplied = assembled. Strap material = PET heavy duty. Scope of delivery = strapping tool, strap dispenser, strap, threading rod. Strap width = 19 mm. Application = heavy products. Usage period = medium-term storage. Place of use = indoor and outdoor use. Tensile strength = 650 kg/cm². Material thickness = 0, 85 mm. Sealing = no seals. Strap length = 1200 m. Design of tape dispenser = mobile, with storage compartment. Strap dispenser colour = zinc plated. Core diameter = 406 mm. Product type = strapping sets. The set consists of: - Rechargeable cordless strapping tool for 16 - 19 mm strap width, fully automatic, can be closed without seals - Mobile strap dispenser, zinc plated, for roll width 150 mm and core 406 mm - 1 roll PET strapping, material thickness 0.85 mm - Threading rod All components can be re-ordered separately. Heavy duty PET strapping - Very high tear resistance - Extra wide strapping made of PET - Low risk of injury Application Heavy loads, e.g. in machine workshops, in metal, wood and building material industries.

See full description
Specifications for Strapping Set - Heavy Duty PET Strapping
  • Product Type
    Strapping Sets
  • Tensile Strength
    650kg/cm²
  • Supplied
    Assembled
  • Strap Length
    1200 M
  • Applications
    Indoor and Outdoor Use
  • Strap Width
    19mm
  • Sealing
    No Seals
  • Strap Material
    PET Heavy Duty
  • Usage Period
    Medium-Term Storage
  • Strap Dispenser Colour
    Zinc Plated
  • Core Diameter
    406mm
  • Application
    Indoor and Outdoor Use