Strapping Set - PET Strapping - Tensioning Tool, Sealing Tongs, Strap In Dispenser Box, Seals, Strapping Width 12mm

Order Code: ZT2719694S

£499.99 Inc VAT (20%)


Description

Strapping set, PET strapping, tensioning tool, sealing tongs, strap in dispenser box, seals, strapping width 12 mm. Supplied = assembled. Strap material = PET. Scope of delivery = tensioning tool, sealing tongs, strap, seals. Strap width = 12 mm. Application = medium weight products, high volume strapping. Usage period = medium-term storage. Place of use = indoor and outdoor use. Tensile strength = 285 kg/cm². Material thickness = 0, 5 mm. Sealing = seals. Strap length = 750 m. Design of tape dispenser = strap dispenser box. Product type = strapping sets. The set consists of: - Universal tensioning tool for PET strapping 10 - 19 mm - Sealing tongs for 13 mm strap width - 1 roll PET strapping in dispenser box, material thickness 0.5 mm - Metal seals, pack of 1000 (13 mm) All components can be re-ordered separately. PET strapping (polyethylene terephthalate/polyester) - Medium to high tear resistance, low strap stretch - Can be closed with and without seals - Flexible, pliable and weather resistant - No risk of injury Application For medium to heavy products and pallets, high volume strapping and medium-term storage, even outdoors.

See full description
Specifications for Strapping Set - PET Strapping - Tensioning Tool, Sealing Tongs, Strap In Dispenser Box, Seals, Strapping Width 12mm
  • Product Type
    Strapping Sets
  • Supplied
    Assembled
  • Tensile Strength
    285kg/cm²
  • Strap Width
    12mm
  • Applications
    Indoor and Outdoor Use
  • Strap Length
    750 M
  • Sealing
    Seals
  • Usage Period
    Medium-Term Storage
  • Design of Tape Dispenser
    Strap Dispenser Box
  • Strap Material
    PET
  • Application
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome