Strapping Set, PP Strapping, Strap In Dispenser Box, Buckle Fasteners, Strap Width 12mm

Order Code: ZT2743817S

£129.99 Inc VAT (20%)


Description

Strapping set, PP strapping, strap in dispenser box, buckle fasteners, strap width 12 mm. Supplied = assembled. Strap material = PP. Scope of delivery = strap dispenser box, plastic buckles. Strap width = 12 mm. Application = lightweight products, sensitive products. Usage period = short-term storage. Place of use = indoor use. Tensile strength = 100 kg/cm². Material thickness = 0, 45 mm. Sealing = plastic buckles. Strap length = 600 m. Design of tape dispenser = strap dispenser box. Product type = strapping sets. The set consists of - 1 roll PP strapping in strap dispenser box - Buckle fasteners, pack of 200 items All components can be re-ordered separately. PP strapping (polypropylene) - The classic strapping - Low tear resistance, high strap stretch - Can be closed with or without seals - Flexible, pliable and weather resistant - No risk of injury Application For lightweight, unstable products and pallets, e.g. for sealing cardboard boxes, for bundling and short term storage. Not suitable for heavy, sharp edged and high quality products.

See full description
Specifications for Strapping Set, PP Strapping, Strap In Dispenser Box, Buckle Fasteners, Strap Width 12mm
  • Product Type
    Strapping Sets
  • Supplied
    Assembled
  • Tensile Strength
    100kg/cm²
  • Strap Width
    12mm
  • Strap Length
    600 M
  • Applications
    Indoor Use
  • Usage Period
    Short-Term Storage
  • Sealing
    Plastic Buckles
  • Design of Tape Dispenser
    Strap Dispenser Box
  • Strap Material
    PP
  • Application
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome