Strapping Set - PP Strapping - Tensioning And Sealing Tool, Strap Dispenser, Strap, Seals, Threading Rod, Strap Width 13mm

Order Code: ZT2710361S

£1,339.99 Inc VAT (20%)


Description

Strapping set, PP strapping, tensioning and sealing tool, strap dispenser, strap, seals, threading rod, strap width 13 mm. Supplied = assembled. Strap material = PP. Scope of delivery = tensioning and sealing tool, strap dispenser, strap, seals, threading rod. Strap width = 13 mm. Application = lightweight products, sensitive products. Usage period = short-term storage. Place of use = indoor use. Tensile strength = 165 kg/cm². Material thickness = 0, 6 mm. Sealing = seals. Strap length = 3000 m. Design of tape dispenser = mobile, with storage compartment. Strap dispenser colour = blue. Core diameter = 406 mm. Product type = strapping sets. The set consists of: - Tensioning and sealing tool for 13 mm strap width, the device cuts the strap automatically - Mobile strap dispenser with strap brake, for core 406 mm - 1 roll PP strapping, material thickness 0.6 mm - Seals, pack of 2000 (13 mm) - Threading rod as an aid for strapping large packages or pallets All components can be re-ordered separately. PP strapping (polypropylene) - The classic strapping - Low tear resistance, high strap stretch - Can be closed with or without seals - Flexible, pliable and weather resistant - No risk of injury Application For lightweight, unstable products and pallets, e.g. for sealing cardboard boxes, for bundling and short term storage. Not suitable for heavy, sharp edged and high quality products.

See full description
Specifications for Strapping Set - PP Strapping - Tensioning And Sealing Tool, Strap Dispenser, Strap, Seals, Threading Rod, Strap Width 13mm
  • Product Type
    Strapping Sets
  • Tensile Strength
    165kg/cm²
  • Supplied
    Assembled
  • Strap Length
    3000 M
  • Applications
    Indoor Use
  • Strap Width
    13mm
  • Usage Period
    Short-Term Storage
  • Strap Dispenser Colour
    Blue
  • Core Diameter
    406mm
  • Sealing
    Seals
  • Strap Material
    PP
  • Application
    Indoor Use