Strapping Set - PP Strapping - Tensioning Tool, Sealing Tongs, Portable Strap Dispenser, Strap, Seals, Strap Width 12mm

Order Code: ZT2708440S

£629.99 Inc VAT (20%)


Description

Strapping set, PP strapping, tensioning tool, sealing tongs, portable strap dispenser, strap, seals, strap width 12 mm. Supplied = assembled. Strap material = PP. Scope of delivery = tensioning tool, sealing tongs, strap dispenser, strap, seals. Strap width = 12 mm. Application = lightweight products, sensitive products. Usage period = short-term storage. Place of use = indoor use. Tensile strength = 135 kg/cm². Material thickness = 0, 38 mm. Sealing = seals. Strap length = 2000 m. Design of tape dispenser = portable. Strap dispenser colour = black. Core diameter = 55 mm. Product type = strapping sets. The set consists of: - Two part sealing tool, consisting of tensioning tool and sealing tongs - Portable strap dispenser for 160 mm roll width and core 55 mm - 1 roll PP strapping, material thickness 0.38 mm - Seals, pack of 2000 (13 mm) All components can be re-ordered separately. PP strapping (polypropylene) - The classic strapping - Low tear resistance, high strap stretch - Can be closed with or without seals - Flexible, pliable and weather resistant - No risk of injury Application For lightweight, unstable products and pallets, e.g. for sealing cardboard boxes, for bundling and short term storage. Not suitable for heavy, sharp edged and high quality products.

See full description
Specifications for Strapping Set - PP Strapping - Tensioning Tool, Sealing Tongs, Portable Strap Dispenser, Strap, Seals, Strap Width 12mm
  • Product Type
    Strapping Sets
  • Supplied
    Assembled
  • Tensile Strength
    135kg/cm²
  • Applications
    Indoor Use
  • Strap Width
    12mm
  • Strap Length
    2000 M
  • Strap Dispenser Colour
    Black
  • Core Diameter
    55mm
  • Sealing
    Seals
  • Strap Material
    PP
  • Design of Tape Dispenser
    Portable
  • Usage Period
    Short-Term Storage
  • Application
    Indoor Use