Strapping Set - Steel Strapping - Tensioning And Sealing Tool, Mobile Strap Dispenser, Strap, Strap Width 16mm.

Order Code: ZT2679448S

£3,199.99 Inc VAT (20%)


Description

Strapping set, steel strapping, tensioning and sealing tool, mobile strap dispenser, strap, strap width 16 mm. Supplied = assembled. Strap material = steel. Scope of delivery = tensioning and sealing tool, strap dispenser, strap. Strap width = 16 mm. Application = heavy products, bulky products, sharp edged products, high temperature products. Usage period = long-term storage. Place of use = indoor use. Tensile strength = 700 kg/cm². Material thickness = 0, 5 mm. Sealing = no seals. Strap length = 800 m. Design of tape dispenser = mobile, with storage compartment. Strap dispenser colour = blue, black. Core diameter = 400 mm. Product type = strapping sets. The set consists of: - Steel strapping tool, no seals, for 13 - 19 mm strap width - Mobile strap dispenser for core 400 mm - 1 roll of steel strapping, painted black, material thickness 0.5 mm All components can be re-ordered separately. Steel strap - Very high tear resistance, low strap stretch - Can be closed with or without seals - Difficult to bend, rigid - Risk of injury, sharp edges - wearing gloves and safety glasses is recommended Application For bulky, sharp edged and high temperature goods, also suitable for heavy duty transport and sea freight, for long-term storage.

See full description
Specifications for Strapping Set - Steel Strapping - Tensioning And Sealing Tool, Mobile Strap Dispenser, Strap, Strap Width 16mm.
  • Product Type
    Strapping Sets
  • Tensile Strength
    700kg/cm²
  • Supplied
    Assembled
  • Strap Width
    16mm
  • Applications
    Indoor Use
  • Strap Length
    800 M
  • Strap Material
    Steel
  • Core Diameter
    400mm
  • Usage Period
    Long-Term Storage
  • Sealing
    No Seals
  • Strap Dispenser Colour
    Blue, Black
  • Application
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome