Strapping Station For PP And PET Strapping - For Strap Width 12.7 - 16mm

Order Code: ZT2694773S

£2,399.99 Inc VAT (20%)


Description

Strapping station for PP and PET strapping, for strap width 12.7 - 16 mm, mobile, with storage compartment. Supplied = partially assembled. Product type = strapping stations. For strap type = PP, PET. Model = mobile, with storage compartment. Fittings = without strap brake. Colour = black, blue. For strap width = 12, 7 - 16 mm. For core diameter = 406 mm. Length = 800 mm. Width = 50 mm. Height = 2210 mm. Weight = 30 kg. Dispensing trolley with hanger, suspension mechanism, bracket for threading rod and bracket for adhesive tape dispenser. Robust workmanship. With two brakes with wheel stops. Supplied without balancer.

See full description
Specifications for Strapping Station For PP And PET Strapping - For Strap Width 12.7 - 16mm
  • Product Type
    Strapping Stations
  • Supplied
    Partially Assembled
  • Colour
    Black, Blue
  • Length
    800mm
  • Height
    2210mm
  • Width
    50mm
  • For Core Diameter
    406mm
  • Weight
    30kg
  • For Strap Width
    12, 7 - 16mm
  • Fittings
    Without Strap Brake
  • For Strap Type
    PP, PET

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome