Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Steel Strapping
Strapping, Steel, Ribbon Wound, 19 x 0.5mm, Zinc Coated
By Avon
Order Code:
ZT1089714P
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/steel-strapping/strapping-steel-ribbon-wound-19-x-0-5mm-zinc-coated/p/ZT1089714P
Add to quotation
View all Steel Strapping
Description
Note: Image is for illustrative purposes only and may differ from the actual product
Specifications
Specifications for Strapping, Steel, Ribbon Wound, 19 x 0.5mm, Zinc Coated
Thickness
0.5mm
Product Type
Strapping
Type
Ribbon Wound
Size
19 x 0.5mm
Width
19mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome