Tensioning Tongs For PET Strapping, Manual, For Strap Width 13mm

Order Code: ZT2719700S

£179.99 Inc VAT (20%)


Description

Tensioning tongs for PET strapping, manual, for strap width 13 mm. Supplied = assembled. Product type = sealing tongs. Tensioning type = manual. Sealing = seals. For strap width = 13 mm. For strap type = PET. For strapping thickness = 0, 5 - 0, 8 mm. Height = 501 mm. Width = 111 mm. Depth = 40 mm. For 13 mm wide PET plastic strapping. May only be used with metal seals WxL 13 x 30 mm.

See full description
Specifications for Tensioning Tongs For PET Strapping, Manual, For Strap Width 13mm
  • Product Type
    Sealing Tongs
  • Supplied
    Assembled
  • Width
    111mm
  • Depth
    40mm
  • Height
    501mm
  • For Strap Width
    13mm
  • For Strap Type
    PET
  • Sealing
    Seals
  • Tensioning Type
    Manual
  • For Strapping Thickness
    0, 5 - 0, 8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome