Tensioning Tool And Sealing Tongs For PP Strapping, Manual, For Strapping Width 12mm

Order Code: ZT2706867S

£359.99 Inc VAT (20%)


Description

Tensioning tool and sealing tongs for PP strapping, manual, for strapping width 12 mm. Supplied = assembled. Product type = tensioning/sealing tools. Tensioning type = manual. Sealing = seals. For strap width = 12 mm. For strap type = PP. For strapping thickness = 0, 5 - 0, 8 mm. Two-part sealing device, consisting of tensioner and sealing tongs.

Specifications for Tensioning Tool And Sealing Tongs For PP Strapping, Manual, For Strapping Width 12mm
  • Product Type
    Tensioning/Sealing Tools
  • Supplied
    Assembled
  • For Strapping Thickness
    0, 5 - 0, 8mm
  • Sealing
    Seals
  • For Strap Width
    12mm
  • For Strap Type
    PP
  • Tensioning Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome