Tensioning tool for composite and PET kraftband, powered by rechargeable batteries, for strap width 16 - 40 mm. Tensioning type = fully automatic. Sealing = metal buckles. For strap width = 16 - 40 mm. For strap type = reinforced polyester strapping, fabric tape. For strapping thickness = 0, 5 - 1, 3 mm. Height = 160 mm. Width = 330 mm. Battery version = lithium-ion battery (Li-ion) Strength of current = 5 A. Voltage = 18 V. Tensioning force = 0 - 11000 N. Product type = tensioning tools. Battery powered tool - powerful and reliable. Suitable for all types of fabric straps up to 40 mm. Easy to use. Powerful and fast. The innovative rechargeable tensioning tool is suitable for all types of fabric straps up to 40 mm wide. The device allows easy operation, is powerful and fast. Equipped with an integrated cutting unit and manufactured to be long lasting, very little maintenance is required. The tension control knob under the battery allows you to adjust the force of your tool to up to 11000 N. You can work without a connection to compressed air hoses and you have the flexibility to move to different work locations.