Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Sticky Notes
Desk Notes Cube Paper Refill
By Valuex
Order Code:
ZT4781062S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
4.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/sticky-notes/desk-notes-cube-paper-refill/p/ZT4781062S
Add to quotation
View all Sticky Notes
Description
Great for on hand notes at your busy work/study station.
Tags:
#BulkDiscount
Specifications
Specifications for Desk Notes Cube Paper Refill
Material
Polystyrene
Product Type
Memo Pads
Dimensions (W x D x H)
94x94x74mm
Paper Colour
White
Rulings
Plain
Number of Sheets
750
Paper Size
90x90mm
Weight
487g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome