Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Sticky Notes
Ex Sticky Notes 76x76mm YW PK12
By Valuex
Order Code:
ZT3525738S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/sticky-notes/ex-sticky-notes-76x76mm-yw-pk12/p/ZT3525738S
Add to quotation
View all Sticky Notes
Description
ValueX Extra Sticky Notes 76 x 76mm 90 Sheets Per Pad Yellow (Pack 12) - 21660-12
Tags:
#BulkDiscount
Specifications
Specifications for Ex Sticky Notes 76x76mm YW PK12
Colour
Yellow
Size
Medium
Paper Colour
Pastel Yellow
Product Type
Repositional Notes
Number of Sheets
90
Pad Form
Standard Pad
Rulings
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome