Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Sticky Notes
Ex Sticky NTS 203x150mm Neon PK4
By Valuex
Order Code:
ZT3525866S
£14.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.29
0%
5 - 9
£13.72
4%
10 - 19
£13.15
8%
20 +
£12.58
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
14.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/sticky-notes/ex-sticky-nts-203x150mm-neon-pk4/p/ZT3525866S
Add to quotation
View all Sticky Notes
Description
ValueX Extra Sticky Notes 203x150mm 45 Sheets Per Pad Neon Assorted Colours (Pack 4) - 21849
Tags:
#BulkDiscount
Specifications
Specifications for Ex Sticky NTS 203x150mm Neon PK4
Colour
Assorted
Product Type
Repositional Notes
Paper Colour
Lemon, Lime, Yellow, Blue
Size
Large
Pad Form
Standard Pad
Number of Sheets
45
Rulings
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome