Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Sticky Notes
Index Flags 25mm 50 Tabs Blue
By Post-it
Order Code:
ZT3524148S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 +
£4.39
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/sticky-notes/index-flags-25mm-50-tabs-blue/p/ZT3524148S
Add to quotation
View all Sticky Notes
Description
Post-it Index Medium Flags In a Plastic Dispenser 25mm Bright Blue (1 Pack 50 Tabs) 7000144930
Tags:
#BulkDiscount
Specifications
Specifications for Index Flags 25mm 50 Tabs Blue
Product Type
Page Markers
Colour
Bright Blue
Adhesive Type
Repositionable
Printed
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome