0
1
2

Index Tabs 25mm Bright Pink (Pack of 600) 680-21

Order Code: ZT1543143S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.994%


Description

Post-it Index Tabs provide an easy way to mark and highlight important information in an instant. With Post-it removable adhesive, you can easily apply, remove and readjust them as necessary, whether you're highlighting parts of a document or marking relevant pages in a book. With coloured tips and a semi-transparent design, you can mark areas on the page without obscuring text. These 1 inch tabs include a handy dispenser for instant access. This pack contains 12 dispensers, with 50 bright pink tabs per dispenser (600 tabs in total).
Size: 25mm (1 inch)
Removable adhesive for easy re-positioning
Highlight important information or mark pages
Semi-transparent with coloured tips
Includes handy Post-it Index Dispenser
Colour: Bright Pink
Pack of 600

See full description
Specifications for Index Tabs 25mm Bright Pink (Pack of 600) 680-21
  • Weight
    0.1151kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome