It Super Sticky Notes REC Yellow 102x152mm - Pack of 4

It Super Sticky Notes REC Yellow 102x152mm - Pack of 4

Order Code: ZT4781726S

£10.29 Inc VAT (20%)


Description

Post-it Recycled Super Sticky Notes are made from 100% recycled paper and are recyclable.Excellent for vertical and hard to stick to surfaces, these sticky notes are lined, making them great for writing more notes or leaving long messages and reminders. Super Sticky Notes have 2x the sticking power of Post-it Original Notes so you can be sure that your message gets through. These sticky notes are PEFC RECYCLED certified sourced from certified, renewable and responsibly managed forests. They come with a renewable resource adhesive, with 60% made from a plant that regrows annually. The packaging made from recycled cardboard can be used to easily store your sticky notes in your desk or cupboard and can be recycled once not needed anymore.

See full description
Specifications for It Super Sticky Notes REC Yellow 102x152mm - Pack of 4
  • Product Type
    Repositional Notes
  • Colour
    Yellow
  • Paper Colour
    Canary Yellow
  • Size
    Large
  • Pad Form
    Standard Pad
  • Recycled Product
    100% Recycled
  • Number of Sheets
    45
  • Rulings
    Lined
  • Environment Support
    PEFC Certified
  • Dimensions
    102x152mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome