0
1
2
3
4
5
6
7

Note Sticky Notes Cube 76x76mm Neon 350 Sheets 2028NP

Order Code: ZT1544345S

£7.49 Inc VAT (20%)


Description

Ideal for desktop use, this Post-it Note Cube is designed for long lasting use, with 350 sheets per cube. The strong adhesive will adhere to most surfaces and remove cleanly, which is perfect for making notes or leaving messages and reminders. This pack contains 1 note cube measuring 76 x 76mm in assorted neon colours.
Size: 76 x 76mm
Note cube for desktop use
350 sheets per cube
Assorted neon colours

See full description
Specifications for Note Sticky Notes Cube 76x76mm Neon 350 Sheets 2028NP
  • MFR Part No.
    3M87136
  • Weight
    0.1901kg
  • Colour
    Assorted Neon
  • Product Type
    Sticky Notes Cube
  • Number of Sheets
    350
  • Size
    76 x 76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome