0
1

Notes Emoji Shape 30 Sheets 70 x 70mm (Pack of 2) 7100236592

Order Code: ZT1544118S

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 +£4.085%


Description

Make sure your message sticks with Post-it Emoji shaped notes. 70 x 70mm Emoji shaped sheets. Ideal for desktop use for messages and reminders, or get creative and make a mural! These repositionable notes feature a strong adhesive that will adhere to most surfaces, including doors, walls and windows. This pack contains 2 pads in yellow.
Size: 70 x 70mm
Post-it Emoji shaped notes
Removes cleanly
30 sheets per pad
Shape: Emoji
Colour: Yellow
Pack of 2

See full description
Specifications for Notes Emoji Shape 30 Sheets 70 x 70mm (Pack of 2) 7100236592
  • Pack Quantity
    2
  • MFR Part No.
    3M85639
  • Material
    Paper
  • Size
    70 x 70mm
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome