0
1
2
3
4
5
6
7
8

Notes Recycled Tower 76x76mm Canary Yellow (Pack of 16) 654-1T

Order Code: ZT1542662S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

These recycled Post-it Notes come supplied in a handy tower dispenser pack of 16 pads. Ideal for notes, messages and reminders, these environmentally friendly Post-it Notes are made from 100% recycled paper fibres and come in a 100% recycled cardboard dispenser. Each pad contains 100 sheets and measures 76 x 76mm. This pack contains 16 pads in classic Canary Yellow.
Size: 76 x 76mm
Adhere to most surfaces and remove cleanly
100 sheets per pad
100% recycled paper fibres
Supplied in a 100% recycled cardboard tower
Colour: Canary Yellow
Pack of 16 pads

See full description
Specifications for Notes Recycled Tower 76x76mm Canary Yellow (Pack of 16) 654-1T
  • MFR Part No.
    3M10065
  • Material
    Paper
  • Weight
    0.8041kg
  • Pack Quantity
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome