0
1
2

Notes Speech Bubble 70 x 70mm Rainbow, Pack of 12 3M37917

Order Code: ZT1543812S

£94.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£94.990%
5 +£90.245%


Description

Ideal for desktop use, these repositionable Post-it Notes feature a strong adhesive that will adhere to most surfaces and remove cleanly, which is perfect for making notes or leaving messages and reminders. Each fun, speech bubble shaped pad contains 225 sheets and measures 70 x 70mm. This value pack contains 12 pads in rainbow colours.
Size: 70 x 70mm
Adhere to most surfaces and remove cleanly
225 sheets per pad
Shape: Speech Bubble
Colour: Rainbow
Pack of 12

See full description
Specifications for Notes Speech Bubble 70 x 70mm Rainbow, Pack of 12 3M37917
  • Pack Quantity
    12
  • MFR Part No.
    3M79170
  • Product Type
    Post-it Notes
  • Colour
    Rainbow
  • Size
    70 x 70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome