Post it Beachside Colours 76x76mm 100 Sheets (Pack of 6) 7100259201

Order Code: ZT2118971S

£13.29 Inc VAT (20%)
£13.995% off


Description

Post it Beachside Colours 76x76mm 100 Sheets (Pack of 6) 7100259201 Post-itÆ Colour Notes help make messages jump out. They're ideal for organising your information, while adding a splash of colour to your messages and brightening your office space or home. These self-stick notes come in an assortment of colours to best fit your mood and style.

Add a personal touch to your messages by using colours that really stand out with Post-itÆ Notes Beachside Colour Collection. Coming in breezy and refreshing colours, these self-stick notes help you organise your work. You can either select which colour to use first based on your mood or use multiple colours at the same time to sort out and organise different information. Post-itÆ Notes are made with PEFC certified paper fibres, coming from sustainably managed forests and controlled sources.

See full description
Specifications for Post it Beachside Colours 76x76mm 100 Sheets (Pack of 6) 7100259201
  • Depth
    76mm
  • Material
    Paper
  • Width
    76mm
  • Colour
    Assorted
  • Size
    Medium
  • Product Type
    Repositional Notes
  • Number of Sheets
    100
  • Rulings
    Plain
  • Environment Support
    PEFC Certified
  • Pad Form
    Standard Pad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome