Post-it Index Flags Strong Repositionable 25x38mm 3x22 Tabs Red Yellow Blue (Pack 66) 686-RYB

Order Code: ZT1259644P

£7.99 Inc VAT (20%)


Description

Post-it Index Flags Strong Repositionable 25x38mm 3x22 Tabs Red Yellow Blue (Pack 66) 686-RYB Strong index are thicker for a long lasting usage.

Specifications for Post-it Index Flags Strong Repositionable 25x38mm 3x22 Tabs Red Yellow Blue (Pack 66) 686-RYB
  • Colour
    Assorted
  • Type
    Page Markers
  • MFR Part No.
    32505TT
  • Adhesive Type
    Repositionable
  • Width
    25.4mm
  • Height
    38mm
  • Dimensions
    25.4 x 38.1mm
  • Printed
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome