Post it Recycled Z Notes Nature Collection 76x76mm 100 Sheets (Pack of 16) 7100259446

Order Code: ZT2118969S

£37.99 Inc VAT (20%)


Description

Post it Recycled Z Notes Nature Collection 76x76mm 100 Sheets (Pack of 16) 7100259446 Post-itÆ Recycled Notes are made with 100% recycled paper. These sticky notes are PEFC RECYCLED certified ñ sourced from certified, renewable and responsibly managed forests. They come with a renewable resource adhesive, with 60% made from a plant that regrows annually. This assorted colours cabinet pack is easy to open and store in a desk or cupboard, so you can instantly get a pad when you need one. These sticky notes are 38 mm x 51 mm and come in a recycled carton cabinet pack of 6 pads of 100 sheets, with no individual film to reduce packaging.

See full description
Specifications for Post it Recycled Z Notes Nature Collection 76x76mm 100 Sheets (Pack of 16) 7100259446
  • Product Type
    Repositional Notes
  • Size
    Medium
  • Colour
    Assorted
  • Paper Colour
    Nature Colours
  • Rulings
    Plain
  • Pad Form
    Z Notes
  • Environment Support
    PEFC Certified
  • Number of Sheets
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome