Post-it Super Sticky XL Notes 101x101mm Ruled 90 Sheets Rio Colours (Pack 6) 7100234516

Order Code: ZT1259678P

£21.99 Inc VAT (20%)


Description

Post-it Super Sticky XL Notes 101x101mm Ruled 90 Sheets Rio Colours (Pack 6) 7100234516 Holds stronger and last lasts longer, with 2x the sticking power compared to Post-itÆ Original Notes. Large size square and lined notes for when details are important. Perfect for vertical or hard to stick surfaces such as computer monitors, doors and walls. Post-itÆ Notes are made with PEFC certified paper fibres, coming from sustainably managed forests and controlled sources. Made with a 60% renewable resource adhesive from a plant that regrows annually.

See full description
Specifications for Post-it Super Sticky XL Notes 101x101mm Ruled 90 Sheets Rio Colours (Pack 6) 7100234516
  • Colour
    Assorted
  • Type
    Repositional Notes
  • MFR Part No.
    38452MM
  • Size
    Medium
  • Paper Colour
    Yellow/Pink/Blue
  • Dimensions
    101 x 101mm
  • Pad Form
    Standard Pad
  • Environment Support
    PEFC Certified
  • Number of Sheets
    90
  • Rulings
    Lined

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome