Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Sticky Notes
Quick Notes 76 x 76mm Pastel, Pack of 12 - KF10509
By Q-Connect
Order Code:
ZT1545728S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/sticky-notes/quick-notes-76-x-76mm-pastel-pack-of-12-kf10509/p/ZT1545728S
Add to quotation
View all Sticky Notes
Description
Q-Connect Quick Notes 76 x 76mm Pastel (Pack of 12) KF10509
Tags:
#BulkDiscount
Specifications
Specifications for Quick Notes 76 x 76mm Pastel, Pack of 12 - KF10509
Width
150mm
Pack Quantity
12
MFR Part No.
KF10509
Depth
314mm
Height
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome