Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Sticky Notes
Recycled Notes 38x51mm YW PK12
By Stickn
Order Code:
ZT3525990S
£5.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.29
0%
5 - 9
£5.08
4%
10 - 19
£4.87
8%
20 - 49
£4.66
12%
50 +
£4.44
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
5.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/sticky-notes/recycled-notes-38x51mm-yw-pk12/p/ZT3525990S
Add to quotation
View all Sticky Notes
Description
Stickn Recycled Sticky Notes 38x51mm 100 Sheets Per Pad Yellow (Pack 12) - 21407Y
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Recycled Notes 38x51mm YW PK12
Product Type
Repositional Notes
Paper Colour
Pastel Yellow
Size
Small
Colour
Yellow
Recycled Product
100% Recycled
Rulings
Plain
Number of Sheets
100
Pad Form
Standard Pad
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome