Stickn Magic Sticky Notes 76x76mm 100 Sheets Neon Colours (Pack 12) 21571

Order Code: ZT1260814P

£10.19 Inc VAT (20%)
£10.997% off
QuantityPriceDiscount
1 - 4£10.190%
5 +£9.685%


Description

Stickn Magic Sticky Notes 76x76mm 100 Sheets Neon Colours (Pack 12) 21571 Stick'n offers a variety of innovative self-adhesive and repositionable products. We develop our commitment to the slogan, Sticking Close to You", which reflects the essence of our brand promise: - to provide creative products that can change how we live our lives and the way we communicate.

Magic note is Stick'n patent design - one for all, all in one. This product brings the joys of having 4 colours in one pad and selecting the colour you wish, without breaking the pad. It's convenient for colour coding notes and messages."

See full description
Specifications for Stickn Magic Sticky Notes 76x76mm 100 Sheets Neon Colours (Pack 12) 21571
  • MFR Part No.
    42242HP
  • Colour
    Assorted
  • Type
    Repositional Notes
  • Size
    Medium
  • Dimensions
    76 x 76mm
  • Pad Form
    Standard Pad
  • Rulings
    Plain
  • Number of Sheets
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome