Stickn Sticky Notes Cube 76x76mm 400 Sheets Neon Colours 21539

Order Code: ZT1260822P

£1.79 Inc VAT (20%)


Description

Stickn Sticky Notes Cube 76x76mm 400 Sheets Neon Colours 21539 Stick'n offers a variety of innovative self-adhesive and repositionable products. We develop our commitment to the slogan, Sticking Close to You", which reflects the essence of our brand promise: - to provide creative products that can change how we live our lives and the way we communicate.

Regular sticky notes is the all time favourite item and best seller. Ideal for jotting down notes and leaving messages. They stick securely to most of the surfaces and can be easily repositioned without leaving residue. Available in a variety of colours and sizes, designed to meet your every need. A must-have stationery item for the home, school and office."

See full description
Specifications for Stickn Sticky Notes Cube 76x76mm 400 Sheets Neon Colours 21539
  • Colour
    Assorted
  • MFR Part No.
    42228HP
  • Type
    Repositional Notes
  • Dimensions
    76 x 76mm
  • Size
    Medium
  • Paper Colour
    Neon Rainbow
  • Pad Form
    Note Cube
  • Rulings
    Plain
  • Number of Sheets
    400

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome