Sticky Tack 45g - 2679478

Order Code: ZT4175850S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Sellotape blue sticky tack mounts objects securely with a strong hold. Easy to use, removable and reusable, this sticky tack is applied by softening between fingers, sticking to the surface, mounting and pressing down firmly. Ideal for use around the home from hanging decorations to removing lint from clothing. Supplied in one 45g pack.
Reusable, repositionable adhesive putty
Mount posters quickly and with ease
Suitable for hanging decorations and greeting cards
Removes lint from clothes and upholstery
45g per pack
Colour: Blue

See full description
Specifications for Sticky Tack 45g - 2679478
  • Weight
    45g
  • Product Type
    Sticky Tack
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome