0
1
2
3
4
5
6

Super Sticky Big Notes 279x279mm Yellow (Pack of 30) BN11-EU

Order Code: ZT1544569S

£12.99 Inc VAT (20%)


Description

These extra large Post-it Big Notes are ideal for meetings and collaborative work. The Super Sticky adhesive is designed to adhere to most vertical surfaces for planning, presentations and displays. Each large note measures 279 x 279mm for eye-catching work. This pack contains 30 yellow sheets.
Extra large notes for meetings and collaborative work
Super Sticky adhesive
Sheet size: 279x279mm
Colour: Yellow
Pack of 30

See full description
Specifications for Super Sticky Big Notes 279x279mm Yellow (Pack of 30) BN11-EU
  • MFR Part No.
    3M93197
  • Material
    Paper
  • Pack Quantity
    30
  • Weight
    0.254kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome