0
1
2
3
4
5
6
7
8

Super Sticky Meeting Chart 775 x 635mm (Pack of 2) 559

Order Code: ZT1543595S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Designed to fit most easels, this Post-it Meeting Chart contains 30 sheets of premium, bright white paper, which is designed for minimum ink bleed through. The adhesive sheets stick firmly to most surfaces and remove cleanly. Ideal for meetings, training, brainstorming and more, the meeting chart measures 775 x 635mm. This pack contains 2 meeting charts.
Designed to fit most easels
Contains 30 sheets of premium, bright white paper
Adhesive sheets stick securely and remove cleanly
Ideal for meetings, training, brainstorming and more
Dimensions: 775x635mm
Colour: White
Pack of 2

See full description
Specifications for Super Sticky Meeting Chart 775 x 635mm (Pack of 2) 559
  • MFR Part No.
    3M71732
  • Pack Quantity
    2
  • Weight
    3.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome