Super Sticky Meeting Pad 149X98MM Neon 6445-SSP PK4

Order Code: ZT1259682P

£6.99 Inc VAT (20%)


Description

Post-it Super Sticky Meeting Pad 149x98mm 45 Sheets Neon Colours (Pack 4) 6445-SSP Holds stronger and last lasts longer, with 2x the sticking power compared to Post-itÆ Original Notes. Ideal for taking notes during meetings or sketching diagrams. Perfect for vertical or hard to stick surfaces such as computer monitors, doors and walls. Post-itÆ Super Sticky Notes are made with PEFC certified paper fibres, coming from sustainably managed forests and controlled sources. Made with a 60% renewable resource adhesive from a plant that regrows annually.

See full description
Specifications for Super Sticky Meeting Pad 149X98MM Neon 6445-SSP PK4
  • Colour
    Assorted
  • MFR Part No.
    32799TT
  • Type
    Repositional Notes
  • Depth
    98.4mm
  • Width
    149mm
  • Dimensions
    149 x 98mm
  • Size
    Large
  • Paper Colour
    Neon Colours
  • Environment Support
    PEFC Certified
  • Number of Sheets
    45
  • Pad Form
    Standard Pad
  • Rulings
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome